Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MP1-30W |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Pushbutton - Momentary - Flush - White - Non-illuminated - Chrome metal - No contact block |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Round Flush |
| Operator Color | White |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |