Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP1-31R ABB Switches, PB MOM RED FLUSH ILL METAL
MFG Item Number
MP1-31R

MP1-31R ABB Switches, PB MOM RED FLUSH ILL METAL

MFG Item Number
MP1-31R
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP1-31R
PB MOM RED FLUSH ILL METAL

Series Information

Specifications

Specifications
Manufacturer Part Number MP1-31R
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Momentary - Flush - Red - Illuminated - Chrome metal - No contact block
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Net Weight 0.06 lbs
Gross Weight 0.06 lbs