Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP1-40L10G ABB Switches, Pushbutton, Mom, Blu, Flush, 1NO,

MFG Item Number
MP1-40L10G

MP1-40L10G ABB Switches, Pushbutton, Mom, Blu, Flush, 1NO,

MFG Item Number
MP1-40L10G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP1-40L10G
Pushbutton, Mom, Blu, Flush, 1NO,

Series Information

Specifications

Specifications
Manufacturer Part Number MP1-40L10G
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton, Mom, Blu, Flush, 1NO, Non-Ill, 22mm Mounting, Black Plastic Bezel, Gold Flash Contacts
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Blue
Net Weight 1 lb
Gross Weight 1 lb