MP1-42W11F1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP1-42W11F1

ABB Switches, MODULAR Series

MP1-42W11F1

ABB Switches, MODULAR Series
PUSHBUTTON, MOM, WHT, FLUSH,
MFG Item Number
MP1-42W11F1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP1-42W11F1
PUSHBUTTON, MOM, WHT, FLUSH,

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Up to Six Contact Blocks on One Actuator
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Manufacturer Part Number MP1-42W11F1
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description PUSHBUTTON, MOM, WHT, FLUSH, 110_130V AC/DC FULL VOLTAGE INCANDESCENT, 1NO/1NC, 22mm MOUNTING
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Flush
Operator Color White
Terminal Type Fingersafe Screw
Protection Rating IP66
Approvals CSA, IEC, UL
Net Weight 0.1513 lbs
Gross Weight 0.1513 lbs