Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP1-60B

ABB Switches

MP1-60B

ABB Switches
Pushbutton Operator, Mom, Blk,
MFG Item Number
MP1-60B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP1-60B
Pushbutton Operator, Mom, Blk,

Series Information

Specifications

Specifications
Manufacturer Part Number MP1-60B
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Operator, Mom, Blk, Flush, Includes Contact Carrier, Chrome Metal Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Black
Net Weight 0.0794 lbs
Gross Weight 0.075 lbs