Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP2-10G

ABB Switches

MP2-10G

ABB Switches
MAIN, FLUSH, GRN, BP
MFG Item Number
MP2-10G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MP2-10G
MAIN, FLUSH, GRN, BP

Series Information

Specifications

Specifications
Manufacturer Part Number MP2-10G
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Maintained - Flush - Green - Non-illuminated - Black plastic - No contact block
Illuminated No
Operation Maintained
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Green
Net Weight 0.035 lbs
Gross Weight 0.04 lbs
Alternatives
MP2-30G
MP2-30G
ABB Switches
M22S-DR-G
M22S-DR-G
Eaton Switches, M22 Series