Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP2-10L

ABB Switches

MP2-10L

ABB Switches
MAIN, FLUSH, BLU, BP
MFG Item Number
MP2-10L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP2-10L
MAIN, FLUSH, BLU, BP

Series Information

Specifications

Specifications
Manufacturer Part Number MP2-10L
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Maintained - Flush - Blue - Non-illuminated - Black plastic - No contact block
Illuminated No
Operation Maintained
Mounting 22 mm
Operator Size (mm) 30 mm
Lens/Button Shape Round Flush
Operator Color Blue
Protection Rating IP20, IP66
Approvals CSA, UL
Net Weight 0.0286 lbs
Gross Weight 0.05 lbs
Alternatives
MP2-30L
MP2-30L
ABB Switches
M22S-DR-B
M22S-DR-B
Eaton Switches, M22 Series