Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MP2-11R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Pushbutton - Maintained - Flush - Red - Illuminated - Black plastic - No contact block |
| Illuminated | Yes |
| Operation | Maintained |
| Mounting | 22 mm |
| Lens/Button Shape | Round Flush |
| Operator Color | Red |
| Terminal Type | Screw |
| Net Weight | 0.0397 lbs |
| Gross Weight | 0.04 lbs |