Series Information
| Manufacturer Part Number | MP2-30R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Pushbutton - Maintained - Flush - Red - Non-illuminated - Chrome metal - No contact block |
| Illuminated | No |
| Operation | Maintained |
| Mounting | 22 mm |
| Operator Size (mm) | 30 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Red |
| Protection Rating | IP20, IP66 |
| Approvals | CSA, UL |
| Net Weight | 0.0573 lbs |
| Gross Weight | 0.08 lbs |