Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP2-30Y ABB Switches, Pushbutton Operator, Maint, Ylw,
MFG Item Number
MP2-30Y

MP2-30Y ABB Switches, Pushbutton Operator, Maint, Ylw,

MFG Item Number
MP2-30Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP2-30Y
Pushbutton Operator, Maint, Ylw,

Series Information

Specifications

Specifications
Manufacturer Part Number MP2-30Y
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Operator, Maint, Ylw, Flush, Non-Ill, 22mm Mounting, Chrome Metal Bezel
Illuminated No
Operation Maintained
Mounting 22 mm
Operator Size (mm) 30 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Yellow
Protection Rating IP20, IP66
Approvals CSA, UL
Net Weight 0.0573 lbs
Gross Weight 0.073 lbs
Alternatives
MP2-10Y
MP2-10Y
ABB Switches
M22S-DR-Y
M22S-DR-Y
Eaton Switches, M22 Series