Series Information
| Manufacturer Part Number | MP2-31G |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Pushbutton - Maintained - Flush - Green - Illuminated - Chrome metal - No contact block |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 30 mm |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Terminal Type | Screw |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |