Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP2-31L ABB Switches, PB MAIN BLU FLUSH ILL METAL
MFG Item Number
MP2-31L

MP2-31L ABB Switches, PB MAIN BLU FLUSH ILL METAL

MFG Item Number
MP2-31L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP2-31L
PB MAIN BLU FLUSH ILL METAL

Series Information

Specifications

Specifications
Manufacturer Part Number MP2-31L
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Maintained - Flush - Blue - Illuminated - Chrome metal - No contact block
Illuminated Yes
Operation Maintained
Operator Size (mm) 30 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Blue
Terminal Type Screw
Net Weight 0.0709 lbs
Gross Weight 0.07 lbs
Alternatives
M22S-DRL-B
M22S-DRL-B
Eaton Switches, M22 Series