Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP2-31R ABB Switches, PB MAIN RED FLUSH ILL METAL
MFG Item Number
MP2-31R

MP2-31R ABB Switches, PB MAIN RED FLUSH ILL METAL

MFG Item Number
MP2-31R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP2-31R
PB MAIN RED FLUSH ILL METAL

Series Information

Specifications

Specifications
Manufacturer Part Number MP2-31R
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Maintained - Flush - Red - Illuminated - Chrome metal - No contact block
Illuminated Yes
Operation Maintained
Operator Size (mm) 30 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Screw
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
M22S-DRL-R
M22S-DRL-R
Eaton Switches, M22 Series