Series Information
| Manufacturer Part Number | MP2-31Y |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Pushbutton - Maintained - Flush - Yellow - Illuminated - Chrome metal - No contact block |
| Illuminated | Yes |
| Operation | Maintained |
| Operator Size (mm) | 30 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Yellow |
| Terminal Type | Screw |
| Net Weight | 1 lb |
| Gross Weight | 0.07 lbs |