Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP2-40B

ABB Switches

MP2-40B

ABB Switches
Pushbutton Operator, Maint, Blk,
MFG Item Number
MP2-40B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP2-40B
Pushbutton Operator, Maint, Blk,

Series Information

Specifications

Specifications
Manufacturer Part Number MP2-40B
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Operator, Maint, Blk, Flush, Non-Ill, 22mm Mounting, Blk Plastic Bezel w/Holder
Illuminated No
Operation Maintained
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Black
Net Weight 0.0595 lbs
Gross Weight 0.055 lbs
Alternatives
M22S-DR-S
M22S-DR-S
Eaton Switches, M22 Series