MP210A4
Control Techniques Drives, MENTOR MP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP210A4 Control Techniques Drives, MENTOR MP Series, Mentor MP DC Drive, 240/480VAC

MFG Item Number
MP210A4

MP210A4 Control Techniques Drives, MENTOR MP Series, Mentor MP DC Drive, 240/480VAC

MFG Item Number
MP210A4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, MENTOR MP Series
Item #
MP210A4
Mentor MP DC Drive, 240/480VAC

MENTOR MP Series Information


Specifications

Specifications
Manufacturer Part Number MP210A4
Manufacturer Control Techniques
Product Series MENTOR MP
Family Series Control Techniques Drives, MENTOR MP Series
Description Mentor MP DC Drive, 240/480VAC Input 210 Amps Output, Non-Regen 60HP@240VAC/125HP@480VAC, NKP
AC Voltage 240-480 VAC
Input Current 188 A
Output Armature Voltage (DC) 648 VDC
Phase 3
Protection Rating IP20
Output Field Current (DC) 8 A
Operating Temperature 32-131 °F
Max Armature Current (DC) 210 A
Nominal Input Voltage 240 VAC, 480 VAC
Output Field VDC 432 VDC
Regen No
Feedback Encoder, Tachometer
Operator Controls Sold Separately, See Accessories
NEMA Rating NEMA 1
Approvals CE, cUL, UL
Nominal Armature VDC 630 VDC
Net Weight 28 lbs
Gross Weight 28 lbs