Series Information
| Manufacturer Part Number | MP240D4 |
|---|---|
| Manufacturer | Opto 22 |
| Family Series | Opto 22 Relays |
| Description | MP Model, 240 VAC, 4 Amp, DC Control Solid State Relay (SSR) |
| Mounting | Panel |
| Status Indicator | No |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 24-280 VAC |
| Input Polarity | AC |
| Output Voltage | 3-24 VDC |
| Nominal Output Voltage | 12 VDC, 3.3 VDC, 6 VDC, 24 VDC |
| Current Rating | 4 A |
| Termination | Screw Terminal |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | Yes |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.045 lbs |