Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP3-10G ABB Switches, PB MOM GRN EXTD PLST BEZEL
MFG Item Number
MP3-10G

MP3-10G ABB Switches, PB MOM GRN EXTD PLST BEZEL

MFG Item Number
MP3-10G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP3-10G
PB MOM GRN EXTD PLST BEZEL

Series Information

Specifications

Specifications
Manufacturer Part Number MP3-10G
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Momentary - Extended - Green - Non-illuminated - Black plastic - No contact block
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Green
Net Weight 0.0397 lbs
Gross Weight 0.04 lbs