Series Information
| Manufacturer Part Number | MP3-10W |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Pushbutton - Momentary - Extended - White - Non-illuminated - Black plastic - No contact block |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Extended |
| Operator Color | White |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.04 lbs |