Series Information
| Manufacturer Part Number | MP3-10Y |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Pushbutton - Momentary - Extended - Yellow - Non-illuminated - Black plastic - No contact block |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Yellow |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |