MP3-11C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP3-11C ABB Switches, MODULAR Series, PB MOM CLR EXTD ILL
MFG Item Number
MP3-11C

MP3-11C ABB Switches, MODULAR Series, PB MOM CLR EXTD ILL

MFG Item Number
MP3-11C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP3-11C
PB MOM CLR EXTD ILL

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP3-11C
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Modular Pushbutton - Momentary - Extended - Clear - Illuminated - Black plastic - No contact block
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Clear
Net Weight 0.0397 lbs
Gross Weight 0.04 lbs
Alternatives
M22S-DLH-W
M22S-DLH-W
Eaton Switches, M22 Series
MP3-31C
MP3-31C
ABB Switches, MODULAR Series