MP3-31C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP3-31C ABB Switches, MODULAR Series, PB MOM WHT EXTD ILL METAL
MFG Item Number
MP3-31C

MP3-31C ABB Switches, MODULAR Series, PB MOM WHT EXTD ILL METAL

MFG Item Number
MP3-31C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP3-31C
PB MOM WHT EXTD ILL METAL

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP3-31C
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Modular Pushbutton - Momentary - Extended - Clear - Illuminated - Chrome metal - No contact block
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Clear
Net Weight 0.05 lbs
Gross Weight 0.07 lbs
Alternatives
MP3-11C
MP3-11C
ABB Switches, MODULAR Series