MP3-60R01

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP3-60R01 ABB Switches, MODULAR Series, Pushbutton, Mom, Red, Ext, 1NC,
MFG Item Number
MP3-60R01

MP3-60R01 ABB Switches, MODULAR Series, Pushbutton, Mom, Red, Ext, 1NC,

MFG Item Number
MP3-60R01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP3-60R01
Pushbutton, Mom, Red, Ext, 1NC,

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Manufacturer Part Number MP3-60R01
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Pushbutton, Mom, Red, Ext, 1NC, Non-Ill, 22mm Mounting, 1NC Contact Block, Chrome Metal Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP66
NEMA Rating NEMA 13, NEMA 4X
Approvals CSA, IEC, UL
Net Weight 0.1106 lbs
Gross Weight 0.105 lbs
Alternatives
HW4B-M2F01-R
HW4B-M2F01-R
IDEC Switches, NH-HMQ-H1 Series
MP3-40R01
MP3-40R01
ABB Switches, MODULAR Series
ABW201-R
ABW201-R
IDEC Switches, TW Series
M22-DH-R-K01
M22-DH-R-K01
Eaton Switches, M22 Series