Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
MP3-AZT
Meltric Plugs & Receptacles
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
MP3-AZT |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Nylon 30 Deg Angle |
| Accessory Type |
Angled Adapter |
| For Use With |
Pin and Sleeve |
| Comments |
Replaced With 513M3, Angle Adapter 30 Degree Poly Blue Size 3 |
| Net Weight |
0.171 lbs |
| Gross Weight |
0.171 lbs |
MP3-AZT
Meltric Plugs & Receptacles