Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP4-30B ABB Switches, Pushbutton Operator

MFG Item Number
MP4-30B

MP4-30B ABB Switches, Pushbutton Operator

MFG Item Number
MP4-30B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP4-30B
Pushbutton Operator

Series Information

Specifications

Specifications
Manufacturer Part Number MP4-30B
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Operator
Illuminated No
Operation Maintained
Mounting 22 mm
Operator Size (mm) 30 mm
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Black
Protection Rating IP20, IP66
Approvals CSA, UL
Net Weight 0.0595 lbs
Gross Weight 0.06 lbs