Series Information
| Manufacturer Part Number | MP4-31R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Pushbutton - Maintained - Extended - Red - Illuminated - Chrome metal - No contact block |
| Illuminated | Yes |
| Operation | Maintained |
| Mounting | 22 mm |
| Operator Size (mm) | 30 mm |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Terminal Type | Screw |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.07 lbs |