Series Information
| Manufacturer Part Number | 108163 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Dampers |
| Description | Actuator, Electric, Prop, SR, 24 VAC, TB, 50 in-lb, Rotary, SPDT, N4, Erie |
| Control Signal | Modulating |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 50.01 lb-in |
| Feedback | None |
| NEMA Rating | NEMA 4 |
| Internal Aux Switches | 1 |
| Electrical Connection | Screw Terminals |
| Net Weight | 33.7 lbs |
| Gross Weight | 33.7 lbs |