Series Information
| Manufacturer Part Number | MPD1-11G |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Double Pushbutton - Momentary - Flush/Flush - Green/Red Actuator, Green Indicator - Illuminated - No contact block - Lower Button: No text - Upper Button: No text |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Lens/Button Shape | Oval Flush |
| Operator Color | Red, Green |
| Terminal Type | Screw |
| Protection Rating | IP66 |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.06 lbs |