Series Information
| Manufacturer Part Number | MPD13-11G |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Double Pushbutton - Momentary - Flush/Extended - Green/Red Actuator, Green Indicator - Illuminated - No contact block - Lower Button: O - Upper Button: I |
| Illuminated | Yes |
| Mounting | 22 mm |
| Lens/Button Shape | Oval Flush Extended |
| Operator Color | Red, Green |
| Terminal Type | Screw |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.05 lbs |