Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MPD15-11C |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Double Pushbutton - Momentary - Flush/Extended - Green/Red Actuator, Clear Indicator - Illuminated - No contact block - Lower Button: STOP - Upper Button: START |
| Illuminated | Yes |
| Mounting | 22 mm |
| Lens/Button Shape | Oval Flush Extended |
| Operator Color | Red, Green |
| Terminal Type | Screw |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.05 lbs |