Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MPD15-11G ABB Switches, FL/EXT, ST/ST, GRN/RED, GRN, ILL
MFG Item Number
MPD15-11G

MPD15-11G ABB Switches, FL/EXT, ST/ST, GRN/RED, GRN, ILL

MFG Item Number
MPD15-11G
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPD15-11G
FL/EXT, ST/ST, GRN/RED, GRN, ILL

Series Information

Specifications

Specifications
Manufacturer Part Number MPD15-11G
Manufacturer ABB
Family Series ABB Switches
Description Modular Double Pushbutton - Momentary - Flush/Extended - Green/Red Actuator, Green Indicator - Illuminated - No contact block - Lower Button: STOP - Upper Button: START
Illuminated Yes
Mounting 22 mm
Lens/Button Shape Oval Flush Extended
Operator Color Red, Green
Terminal Type Screw
Net Weight 0.0595 lbs
Gross Weight 0.06 lbs