Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MPD16-11B ABB Switches, FL/EXT, WHT/BLK, BLK
MFG Item Number
MPD16-11B
MPD16-11B ABB Switches, FL/EXT, WHT/BLK, BLK
MFG Item Number
MPD16-11B
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
MPD16-11B
Manufacturer
ABB
Family Series
ABB Switches
Description
Modular Double Pushbutton - Momentary - Flush/Extended - White/Black Actuator, Black Indicator - NonIlluminated - No contact block - Lower Button: No text - Upper Button: No text
Illuminated
No
Operator Color
Black, White
Net Weight
0.0595 lbs
Gross Weight
0.05 lbs