Series Information
| Manufacturer Part Number | MPD2-11C |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Double Pushbutton - Momentary - Flush/Flush - Green/Red Actuator, Clear Indicator - Illuminated - No contact block - Lower Button: O - Upper Button: I |
| Illuminated | Yes |
| Mounting | 22 mm |
| Lens/Button Shape | Oval Flush |
| Operator Color | Red, Green |
| Terminal Type | Screw |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |