Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MPD2-11Y
PUSHBUTTON, DOUBLE, GRN/RED, FLUSH,
This item cannot be canceled or returned
Description
PUSHBUTTON, DOUBLE, GRN/RED, FLUSH,
Specifications
Specifications
| Manufacturer Part Number |
MPD2-11Y |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
PUSHBUTTON, DOUBLE, GRN/RED, FLUSH, ILLUM, YLW LENS, 22MM MOUNTING |
| Illuminated |
Yes |
| Operation |
Momentary |
| Mounting |
22 mm |
| Lens/Button Shape |
Oval Flush |
| Operator Color |
Red, Green |
| Terminal Type |
Screw |
| Protection Rating |
IP66 |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |