Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPD3-11C

ABB Switches

MPD3-11C

ABB Switches
PUSHBUTTON, DOUBLE, GRN/RED, FLUSH,
MFG Item Number
MPD3-11C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPD3-11C
PUSHBUTTON, DOUBLE, GRN/RED, FLUSH,

Series Information

Specifications

Specifications
Manufacturer Part Number MPD3-11C
Manufacturer ABB
Family Series ABB Switches
Description PUSHBUTTON, DOUBLE, GRN/RED, FLUSH, ILLUM, CLR LENS, 22MM MOUNTING
Illuminated Yes
Mounting 22 mm
Lens/Button Shape Oval Flush
Operator Color Red, Green
Terminal Type Screw
Net Weight 0.035 lbs
Gross Weight 0.035 lbs