Series Information
| Manufacturer Part Number | MPD4-11B |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Double Pushbutton - Momentary - Flush/Flush - Green/Red Actuator, Black Indicator - NonIlluminated - No contact block - Lower Button: STOP - Upper Button: START |
| Illuminated | No |
| Mounting | 22 mm |
| Lens/Button Shape | Double Flush |
| Operator Color | Green, Red |
| Protection Rating | IP20, IP66 |
| Approvals | CSA, UL |
| Net Weight | 0.0551 lbs |
| Gross Weight | 0.05 lbs |