Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPD8-11B ABB Switches, PUSHBUTTON, DOUBLE, WHT/BLK, FLUSH,

MFG Item Number
MPD8-11B

MPD8-11B ABB Switches, PUSHBUTTON, DOUBLE, WHT/BLK, FLUSH,

MFG Item Number
MPD8-11B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPD8-11B
PUSHBUTTON, DOUBLE, WHT/BLK, FLUSH,

Series Information

Specifications

Specifications
Manufacturer Part Number MPD8-11B
Manufacturer ABB
Family Series ABB Switches
Description PUSHBUTTON, DOUBLE, WHT/BLK, FLUSH, NON-ILLUM, 22MM MOUNTING
Illuminated No
Operation Momentary
Mounting 22 mm
Lens/Button Shape Double Flush
Operator Color Black, White
Protection Rating IP20, IP66
Approvals CSA, UL
Net Weight 0.0551 lbs
Gross Weight 1 lb