MPDB Series Information
| Manufacturer Part Number | MPDB68291 |
|---|---|
| Manufacturer | Mersen |
| Product Series | MPDB |
| Family Series | Mersen Power Distribution Blocks, MPDB Series |
| Description | Open-Style PDB UL 1953 1000V Tin-plated Copper - 1000A 1-Pole 1 - 12 openings; 1/2-13 x 1-3/8 --- 4-14 Stud to Box |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 1,000 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 12 |
| Electrical Connection | Box Lug/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 1/2-13 x 1 " |
| Output Wire Range | 4-14 AWG |
| Cover Included | No |
| Composition | Glass-Fill Polycarbonate |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 3.7 lbs |
| Gross Weight | 3.7 lbs |