Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MPDBC6869 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Open-Style PDB UL 1953 1000V Large Cover |
| AC Voltage | 1,000 VAC |
| DC Voltage | 1,000 VDC |
| Approvals | CSA, UL |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |