Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPEK4-11B

ABB Switches

MPEK4-11B

ABB Switches
MSTOP 40MM MUSH KEY71 RELEASE BLK
MFG Item Number
MPEK4-11B
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPEK4-11B
MSTOP 40MM MUSH KEY71 RELEASE BLK

Series Information

Specifications

Specifications
Manufacturer Part Number MPEK4-11B
Manufacturer ABB
Family Series ABB Switches
Description MSTOP 40MM MUSH KEY71 RELEASE BLK
Illuminated No
Operation Key to Release
Operator Size (mm) 40 mm
Lens/Button Shape Mushroom
Operator Color Black
Net Weight 0 lbs
Gross Weight 130 lbs