Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPEK4-12R

ABB Switches

MPEK4-12R

ABB Switches
ESTOP 40MM KEY72 RELEASE RED
MFG Item Number
MPEK4-12R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPEK4-12R
ESTOP 40MM KEY72 RELEASE RED

Series Information

Specifications

Specifications
Manufacturer Part Number MPEK4-12R
Manufacturer ABB
Family Series ABB Switches
Description Modular Emergency Stop - Key release - Mushroom 40mm - Red - Non-illuminated - - No contact block
Illuminated No
Operation Key to Release
Operator Size (mm) 40 mm
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0.16 lbs
Gross Weight 0.16 lbs