Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPEP3-10B

ABB Switches

MPEP3-10B

ABB Switches
MSTOP 30MM MUSH MAIN PULL BLK
MFG Item Number
MPEP3-10B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPEP3-10B
MSTOP 30MM MUSH MAIN PULL BLK

Series Information

Specifications

Specifications
Manufacturer Part Number MPEP3-10B
Manufacturer ABB
Family Series ABB Switches
Description Modular Machine Stop - Pull release - Mushroom 30mm - Black - Non-illuminated - Black plastic - No contact block
Illuminated No
Operation Push-Pull
Operator Size (mm) 30 mm
Lens/Button Shape Mushroom
Operator Color Black
Net Weight 1 lb
Gross Weight 0.09 lbs