Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MPEP4-10R ABB Switches, ESTOP 40MM PULL RELEASE RED
MFG Item Number
MPEP4-10R

MPEP4-10R ABB Switches, ESTOP 40MM PULL RELEASE RED

MFG Item Number
MPEP4-10R
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPEP4-10R
ESTOP 40MM PULL RELEASE RED

Series Information

Specifications

Specifications
Manufacturer Part Number MPEP4-10R
Manufacturer ABB
Family Series ABB Switches
Description Modular Emergency Stop - Pull release - Mushroom 40mm - Red - Non-illuminated - - No contact block
Illuminated No
Operation Push-Pull
Operator Size (mm) 30 mm
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0.1 lbs
Gross Weight 0.1 lbs