Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MPEP4-20R11 ABB Switches, Push-Pull Pushbutton, Red, 40mm Mush
MFG Item Number
MPEP4-20R11

MPEP4-20R11 ABB Switches, Push-Pull Pushbutton, Red, 40mm Mush

MFG Item Number
MPEP4-20R11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPEP4-20R11
Push-Pull Pushbutton, Red, 40mm Mush

Series Information

Specifications

Specifications
Manufacturer Part Number MPEP4-20R11
Manufacturer ABB
Family Series ABB Switches
Description Push-Pull Pushbutton, Red, 40mm Mush Non-Ill, 22mm Mounting, 1NO & 1NC Contact Block
Illuminated No
Operation Push-Pull
Operator Size (mm) 40 mm
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
Alternatives
XW1E-BV411M-R
XW1E-BV411M-R
IDEC Switches, XW Series
AYW411-R
AYW411-R
IDEC Switches, TW Series
HW1B-Y2F11-R
HW1B-Y2F11-R
IDEC Switches, NH-HMQ-H1 Series