Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MPET3-10R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Emergency Stop - Twist release - Mushroom 30mm - Red - Non-illuminated - - No contact block |
| Illuminated | No |
| Operation | Push Lock-Twist Release |
| Mounting | 22 mm |
| Operator Size (mm) | 30 mm |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Protection Rating | IP20, IP66 |
| Approvals | CSA, UL |
| Net Weight | 0.0793 lbs |
| Gross Weight | 0.1 lbs |