Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MPM1-10G |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Mushroom pushbutton - Momentary - Mushroom 40mm - Green - Non-illuminated - Black plastic - No contact block |
| Illuminated | No |
| Operation | Momentary |
| Operator Size (mm) | 40 mm |
| Lens/Button Shape | Mushroom |
| Operator Color | Green |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.05 lbs |