Series Information
| Manufacturer Part Number | MPM1-11R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Mushroom pushbutton - Momentary - Mushroom 40mm - Red - Illuminated - Black plastic - No contact block |
| Illuminated | Yes |
| Operation | Momentary |
| Operator Size (mm) | 40 mm |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.08 lbs |