Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MPM1-30R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Pushbutton Operator, Mom, Red, 40mm Much, Non-Ill, 22mm Mounting, Chrome Metal Bezel |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Approvals | CSA, UL |
| Net Weight | 0.0794 lbs |
| Gross Weight | 0.075 lbs |