Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MPMP3-11R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Emergency Stop - Pull release - Mushroom 40mm - Red - Illuminated - Black - No contact block |
| Illuminated | Yes |
| Operation | Push-Pull |
| Operator Size (mm) | 40 mm |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.1 lbs |