Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPMT3-22R12L85

ABB Switches

MPMT3-22R12L85

ABB Switches
PLTR Pushbutton, Red, 40mm Mush, 24V
MFG Item Number
MPMT3-22R12L85
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPMT3-22R12L85
PLTR Pushbutton, Red, 40mm Mush, 24V

Series Information

Specifications

Specifications
Manufacturer Part Number MPMT3-22R12L85
Manufacturer ABB
Family Series ABB Switches
Description PLTR Pushbutton, Red, 40mm Mush, 24V Direct, 22mm Mounting, LED, 1NO & 2NC Contacts, 5 Block Carrier
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 1NO
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0 lbs
Gross Weight 0 lbs